Buy more than* S$200* and get FREE SHIPPING

  • Swivel Rubber Wheels, B
  • Swivel Rubber Wheels, B
  • Swivel Rubber Wheels, B

Swivel Rubber Wheels, B WJ-250

5.00 (1)
Item.#
09387567
Mfr.#
WJ-250
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Specification
For middle weight loading
2014 TRUSCO Published Page
1-1991
Wheel Mounting Width (mm)
90
Allowable Load (N[kgf])
3230[330]
Eccentricity E (mm)
71
Plate Dimensions F1xF2 (mm)
160x160
Attachment Pitch (mm) (P1xP2)
125x125
Attachment Height H (mm)
305
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
50
Material (Wheel)
Rubber (SBR)
Wheel Diameter (phi mm)
250
Brake
None
Model
Swivel
Shaft Diameter (phi mm)
25
TRUSCO Part Number
137-2912
Dimension d (phi mm)
14
Purpose
Various types of truck transport General industrial equipment
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of the truck
5
From Japan
On 2015-04-05 15:47:25
It is used goods and the simultaneous use of a few years ago, but the shape is not changed, it was good.
This review is about item#09387524.