Buy more than* S$200* and get FREE SHIPPING

  • Swivel Car, Rubber Wheel

Swivel Car, Rubber Wheel WJB-75

Item.#
09387585
Mfr.#
WJB-75
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport. General industrial equipment.
Brake
Attached (right)
Attachment Pitch (mm) (P1xP2)
63x63
Dimension d (phi mm)
9.5
Rim Width (mm)
32
Material (Wheel)
Rubber (SBR)
Wheel Diameter (phi mm)
75
Model
Swivel S
Shaft Diameter (phi mm)
10
TRUSCO Part Number
137-3056
2014 TRUSCO Published Page
1-1991
Specification
For middle weight loading
Attachment Height H (mm)
103
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
32
Wheel Mounting Width (mm)
36
Allowable Load (N[kgf])
780[80]
Eccentricity E (mm)
22
Plate Dimensions F1xF2 (mm)
82x82