Buy more than* S$200* and get FREE SHIPPING

  • Swivel Car, Rubber Wheel

Swivel Car, Rubber Wheel WJB-100

Item.#
09387594
Mfr.#
WJB-100
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport. General industrial equipment.
Brake
Attached (right)
Wheel Diameter (phi mm)
100
Model
SwivelS
Shaft Diameter (phi mm)
12
TRUSCO Part Number
505-7175
Attachment Height H (mm)
144
Finishing (Metal Compatibletings)
Uni-chrome plated
Wheel Width (mm)
43
Wheel Mounting Width (mm)
43
2014 TRUSCO Published Page
1-1991
Specification
For middle weight loading
Allowable Load (N[kgf])
1270[130]
Eccentricity E (mm)
35
Plate Dimensions F1xF2 (mm)
95x95
Attachment Pitch (mm) (P1xP2)
71x71
Dimension d (phi mm)
11
Rim Width (mm)
35
Material (Wheel)
Rubber(SBR)