Buy more than* S$200* and get FREE SHIPPING

  • Swivel Car, Rubber Wheel
  • Swivel Car, Rubber Wheel
  • Swivel Car, Rubber Wheel

Swivel Car, Rubber Wheel WJB-130

Item.#
09387603
Mfr.#
WJB-130
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport. General industrial equipment.
Brake
Attached (right)
Specification
For middle weight loading
Dimension d (phi mm)
11.5
Rim Width (mm)
42
Material (Wheel)
Rubber (SBR)
Wheel Diameter (phi mm)
130
Model
Swivel S
Shaft Diameter (phi mm)
20
TRUSCO Part Number
137-3072
2014 TRUSCO Published Page
1-1991
Attachment Pitch (mm) (P1xP2)
80x80
Attachment Height H (mm)
177
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
42
Wheel Mounting Width (mm)
53
Allowable Load (N[kgf])
1760[180]
Eccentricity E (mm)
40
Plate Dimensions F1xF2 (mm)
108x108