Buy more than* S$200* and get FREE SHIPPING

  • Swivel Car, Rubber Wheel
  • Swivel Car, Rubber Wheel
  • Swivel Car, Rubber Wheel

Swivel Car, Rubber Wheel WJB-150

Item.#
09387612
Mfr.#
WJB-150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport. General industrial equipment.
Brake
Attached (right)
Specification
For middle weight loading
Dimension d (phi mm)
11.5
Rim Width (mm)
45
Material (Wheel)
Rubber (SBR)
Wheel Diameter (phi mm)
150
Model
Swivel S
Shaft Diameter (phi mm)
20
TRUSCO Part Number
504-9245
2014 TRUSCO Published Page
1-1991
Attachment Pitch (mm) (P1xP2)
90x90
Attachment Height H (mm)
198
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
45
Wheel Mounting Width (mm)
56
Allowable Load (N[kgf])
1960[200]
Eccentricity E (mm)
45
Plate Dimensions F1xF2 (mm)
120x120