Buy more than* S$200* and get FREE SHIPPING

  • Swivel Car, Rubber Wheel

Swivel Car, Rubber Wheel WJB-200

Item.#
09387621
Mfr.#
WJB-200
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport. General industrial equipment.
Brake
Attached (right)
Wheel Width (mm)
45
Wheel Mounting Width (mm)
56
Allowable Load (N[kgf])
2450[250]
Eccentricity E (mm)
58
Plate Dimensions F1xF2 (mm)
140x140
Attachment Pitch (mm) (P1xP2)
112x112
Attachment Height H (mm)
250
Finishing (Metal Compatibletings)
unichro plating
2014 TRUSCO Published Page
1-1991
Rim Width (mm)
45
Material (Wheel)
Rubber (SBR)
Wheel Diameter (phi mm)
200
Model
Swivel S
Shaft Diameter (phi mm)
20
TRUSCO Part Number
505-7191
Specification
For middle weight loading
Dimension d (phi mm)
11.5