Buy more than* S$200* and get FREE SHIPPING

  • Fixed Casters, Rubber, B
  • Fixed Casters, Rubber, B
  • Fixed Casters, Rubber, B

Fixed Casters, Rubber, B WK-75

4.00 (2)
Item.#
09387646
Mfr.#
WK-75
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For middle weight loading
Wheel Width (mm)
32
Wheel Diameter (phi mm)
75
Brake
None
Model
Fixed cars
Shaft Diameter (phi mm)
10
TRUSCO Part Number
137-2963
Attachment Height H (mm)
103
Purpose
Various types of truck transport General industrial equipment
Finishing (Metal Compatibletings)
unichro plating
Material (Wheel)
Rubber (SBR)
2014 TRUSCO Published Page
1-1991
Wheel Mounting Width (mm)
36
Allowable Load (N[kgf])
780[80]
Plate Dimensions F1xF2 (mm)
91x68
Attachment Pitch (mm) (P1xP2)
63x40
Dimension d (phi mm)
9.5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For dolly
3
From Japan
On 2016-09-29 16:30:25
Castors are surprisingly priced. There are quite a lot of damage, so I often use it. Even further price is down and I am still happy.
This review is about item#9387673.
Wheel of dolly
5
From Japan
On 2008-06-10 18:40:54
I was not looking for anything, the trolley manufacturer also went bankrupt and was at a loss at the mercy (the truck body was higher than that) The scrapping schedule could be restored as it was. Other trucks are indebted to us. I like MONOTRO that can cherish things more. I am staring at the catalog frequently now.
This review is about item#09387691.