Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fixed Casters, Rubber, B
  • Fixed Casters, Rubber, B
  • Fixed Casters, Rubber, B

Fixed Casters, Rubber, B WK-100

4.00 (2)
Item.#
09387655
Mfr.#
WK-100
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
For middle weight loading
Eccentricity E (mm)
-
Wheel Diameter (phi mm)
100
Brake
None
Model
Fixedcars
Shaft Diameter (phi mm)
12
TRUSCO Part Number
505-7256
Attachment Height H (mm)
144
Finishing (Metal Compatibletings)
Uni-chrome plated
Wheel Width (mm)
35
Material (Wheel)
Rubber(SBR)
2014 TRUSCO Published Page
1-1991
Wheel Mounting Width (mm)
43
Allowable Load (N[kgf])
1270[130]
Plate Dimensions F1xF2 (mm)
115x79
Attachment Pitch (mm) (P1xP2)
80x45
Dimension d (phi mm)
11
Purpose
Various types of truck transport. General industrial equipment.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For dolly
3
From Japan
On 2016-09-29 16:30:25
Castors are surprisingly priced. There are quite a lot of damage, so I often use it. Even further price is down and I am still happy.
This review is about item#9387673.
Wheel of dolly
5
From Japan
On 2008-06-10 18:40:54
I was not looking for anything, the trolley manufacturer also went bankrupt and was at a loss at the mercy (the truck body was higher than that) The scrapping schedule could be restored as it was. Other trucks are indebted to us. I like MONOTRO that can cherish things more. I am staring at the catalog frequently now.
This review is about item#09387691.