Buy more than* S$200* and get FREE SHIPPING

  • Fixed Casters, Rubber, B

Fixed Casters, Rubber, B WK-130

4.00 (2)
Item.#
09387664
Mfr.#
WK-130
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For middle weight loading
Dimension d (phi mm)
11.5
Wheel Width (mm)
42
Wheel Diameter (phi mm)
130
Brake
None
Model
Fixed cars
Shaft Diameter (phi mm)
20
TRUSCO Part Number
137-2980
Purpose
Various types of truck transport General industrial equipment
Attachment Height H (mm)
177
Finishing (Metal Compatibletings)
unichro plating
Material (Wheel)
Rubber (SBR)
2014 TRUSCO Published Page
1-1991
Wheel Mounting Width (mm)
53
Allowable Load (N[kgf])
1760[180]
Plate Dimensions F1xF2 (mm)
137x93
Attachment Pitch (mm) (P1xP2)
100x56
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For dolly
3
From Japan
On 2016-09-29 16:30:25
Castors are surprisingly priced. There are quite a lot of damage, so I often use it. Even further price is down and I am still happy.
This review is about item#9387673.
Wheel of dolly
5
From Japan
On 2008-06-10 18:40:54
I was not looking for anything, the trolley manufacturer also went bankrupt and was at a loss at the mercy (the truck body was higher than that) The scrapping schedule could be restored as it was. Other trucks are indebted to us. I like MONOTRO that can cherish things more. I am staring at the catalog frequently now.
This review is about item#09387691.