Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fixed Casters, Rubber, B
  • Fixed Casters, Rubber, B
  • Fixed Casters, Rubber, B

Fixed Casters, Rubber, B WK-200

4.00 (2)
Item.#
09387691
Mfr.#
WK-200
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For middle weight loading
Model
Fixed cars
Shaft Diameter (phi mm)
20
TRUSCO Part Number
505-7272
Attachment Height H (mm)
250
Finishing (Metal Compatibletings)
unichro plating
Material (Wheel)
Rubber (SBR)
2014 TRUSCO Published Page
1-1991
Purpose
Various types of truck transport General industrial equipment
Wheel Mounting Width (mm)
56
Allowable Load (N[kgf])
2450[250]
Plate Dimensions F1xF2 (mm)
151x100
Attachment Pitch (mm) (P1xP2)
112x63
Dimension d (phi mm)
11.5
Wheel Width (mm)
45
Wheel Diameter (phi mm)
200
Brake
None
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For dolly
3
From Japan
On 2016-09-29 16:30:25
Castors are surprisingly priced. There are quite a lot of damage, so I often use it. Even further price is down and I am still happy.
This review is about item#9387673.
Wheel of dolly
5
From Japan
On 2008-06-10 18:40:54
I was not looking for anything, the trolley manufacturer also went bankrupt and was at a loss at the mercy (the truck body was higher than that) The scrapping schedule could be restored as it was. Other trucks are indebted to us. I like MONOTRO that can cherish things more. I am staring at the catalog frequently now.
This review is about item#09387691.