Buy more than* S$200* and get FREE SHIPPING

  • Fixed Casters, Rubber, B
  • Fixed Casters, Rubber, B
  • Fixed Casters, Rubber, B

Fixed Casters, Rubber, B WK-300

4.00 (2)
Item.#
09387716
Mfr.#
WK-300
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Specification
For middle weight loading
Attachment Height H (mm)
374
Finishing (Metal Compatibletings)
unichro plating
Material (Wheel)
Rubber (SBR)
2014 TRUSCO Published Page
1-1991
Wheel Mounting Width (mm)
109
Allowable Load (N[kgf])
3430[350]
Plate Dimensions F1xF2 (mm)
220x150
Purpose
Various types of truck transport General industrial equipment
Attachment Pitch (mm) (P1xP2)
160x90
Dimension d (phi mm)
14
Wheel Width (mm)
50
Wheel Diameter (phi mm)
300
Brake
None
Model
Fixed cars
Shaft Diameter (phi mm)
25
TRUSCO Part Number
353-5550
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For carriage
3
From Japan
On 2016-09-29 16:30:25
Caster is what surprisingly price is put. Since quite some damage, and use well. Nao is happy to further price falls.
This review is about item#9387673.
Wheel of dolly
5
From Japan
On 2008-06-10 18:40:54
I was not looking for anything, the trolley manufacturer also went bankrupt and was at a loss at the mercy (the truck body was higher than that) The scrapping schedule could be restored as it was. Other trucks are indebted to us. I like MONOTRO that can cherish things more. I am staring at the catalog frequently now.
This review is about item#09387691.