Buy more than* S$200* and get FREE SHIPPING

  • Plated Caster, Stopper

Plated Caster, Stopper WKB-100

Item.#
09387725
Mfr.#
WKB-100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1991
Wheel Diameter (phi mm)
100
Model
Fixed cars S
TRUSCO Part Number
353-5568
Attachment Pitch (mm) (P1xP2)
80x45
Dimension d (phi mm)
11
Rim Width (mm)
35
Material (Wheel)
Rubber (SBR)
Brake
Attached (right)
Wheel Mounting Width (mm)
43
Allowable Load (N[kgf])
1270[130]
Plate Dimensions F1xF2 (mm)
115x79
Attachment Height H (mm)
144
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
35