Buy more than* S$200* and get FREE SHIPPING

  • Plated Caster, Stopper

Plated Caster, Stopper WKB-130

Item.#
09387734
Mfr.#
WKB-130
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.04 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1991
Material (Wheel)
Rubber (SBR)
Wheel Mounting Width (mm)
53
Allowable Load (N[kgf])
1760[180]
Plate Dimensions F1xF2 (mm)
137x93
Attachment Height H (mm)
177
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
42
Brake
Attached (right)
Wheel Diameter (phi mm)
130
Model
Fixed cars S
TRUSCO Part Number
353-5576
Attachment Pitch (mm) (P1xP2)
100x56
Dimension d (phi mm)
11.5
Rim Width (mm)
42