Buy more than* S$200* and get FREE SHIPPING

  • Plated Caster, Stopper

Plated Caster, Stopper WKB-150

Item.#
09387743
Mfr.#
WKB-150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
35.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1991
Model
Fixed cars S
TRUSCO Part Number
353-5584
Attachment Pitch (mm) (P1xP2)
100x56
Dimension d (phi mm)
11.5
Rim Width (mm)
45
Material (Wheel)
Rubber (SBR)
Wheel Mounting Width (mm)
56
Brake
Attached (right)
Allowable Load (N[kgf])
1960[200]
Plate Dimensions F1xF2 (mm)
137x93
Attachment Height H (mm)
198
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
45
Wheel Diameter (phi mm)
150