Buy more than* S$200* and get FREE SHIPPING

  • Plated Caster, Stopper

Plated Caster, Stopper WKB-200

Item.#
09387752
Mfr.#
WKB-200
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1991
Allowable Load (N[kgf])
2450[250]
Plate Dimensions F1xF2 (mm)
151x100
Attachment Height H (mm)
250
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
45
Wheel Diameter (phi mm)
200
Model
Fixed cars S
Brake
Attached (right)
TRUSCO Part Number
353-5592
Attachment Pitch (mm) (P1xP2)
112x63
Dimension d (phi mm)
11.5
Rim Width (mm)
45
Material (Wheel)
Rubber (SBR)
Wheel Mounting Width (mm)
56