Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster Urethane Wheels, B
  • Swivel Caster Urethane Wheels, B
  • Swivel Caster Urethane Wheels, B

Swivel Caster Urethane Wheels, B UWJ-100

5.00 (1)
Item.#
09387777
Mfr.#
UWJ-100
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Brake
Not available
Model
Universal car
Shape
Universal car
Shaft Diameter (phi mm)
12
TRUSCO Part Number
505-7221
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Height (mm)
144
Wheel Mounting Width (mm)
43
Specification
For middle weight loading
Allowable Load (daN)
176
Allowable Load (N[kgf])
1760[180]
Mounting Pitch (mm)
71x71
Mounting Seat (mm)
95x95
Mounting Hole (mm)
11
Eccentricity (mm)
35
Rim Width (mm)
35
Material (Wheel)
Urethane (UR)
Wheel Diameter (phi mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for temporary parts stand
5
From Japan
On 2016-07-08 16:16:07
Rolling smoothly The price was cheap and better than iron cars.
This review is about item#09387795.