Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster Urethane Wheels, B
  • Swivel Caster Urethane Wheels, B
  • Swivel Caster Urethane Wheels, B

Swivel Caster Urethane Wheels, B UWJ-130

5.00 (1)
Item.#
09387786
Mfr.#
UWJ-130
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Mounting Height (mm)
177
Wheel Mounting Width (mm)
53
Allowable Load (daN)
245
Allowable Load (N[kgf])
2450[250]
Mounting Pitch (mm)
80 x 80
Mounting Seat (mm)
108 x 108
Mounting Hole (mm)
11.5
Eccentricity (mm)
40
Specification
For middle weight loading
Rim Width (mm)
42
Material (Wheel)
Urethane (UR)
Wheel Diameter (phi mm)
130
Brake
Without
Model
Universal car
Shape
Universal car
Shaft Diameter (phi mm)
20
TRUSCO Part Number
137-2904
Finishing (Metal Compatibletings)
Unichrome plating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for temporary parts stand
5
From Japan
On 2016-07-08 16:16:07
Rolling smoothly The price was cheap and better than iron cars.
This review is about item#09387795.