Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster Urethane Wheels, B
  • Swivel Caster Urethane Wheels, B
  • Swivel Caster Urethane Wheels, B

Swivel Caster Urethane Wheels, B UWJ-150

5.00 (1)
Item.#
09387795
Mfr.#
UWJ-150
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Eccentricity (mm)
45
Rim Width (mm)
45
Material (Wheel)
Urethane (UR)
Wheel Diameter (phi mm)
150
Brake
Without
Model
Universal car
Shape
Universal car
Shaft Diameter (phi mm)
20
Specification
For middle weight loading
TRUSCO Part Number
504-9326
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Height (mm)
198
Wheel Mounting Width (mm)
56
Allowable Load (daN)
294
Allowable Load (N[kgf])
2940[300]
Mounting Pitch (mm)
90 x 90
Mounting Seat (mm)
120x120
Mounting Hole (mm)
11.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for temporary parts stand
5
From Japan
On 2016-07-08 16:16:07
Rolling smoothly The price was cheap and better than iron cars.
This review is about item#09387795.