Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster Urethane Wheels, B
  • Swivel Caster Urethane Wheels, B
  • Swivel Caster Urethane Wheels, B

Swivel Caster Urethane Wheels, B UWJ-200

5.00 (1)
Item.#
09387804
Mfr.#
UWJ-200
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Rim Width (mm)
45
Material (Wheel)
Urethane (UR)
Wheel Diameter (phi mm)
200
Brake
Not available
Model
Universal car
Shape
Universal car
Shaft Diameter (phi mm)
20
TRUSCO Part Number
505-7248
Specification
For middle weight loading
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Height (mm)
250
Wheel Mounting Width (mm)
56
Allowable Load (daN)
392
Allowable Load (N[kgf])
3920[400]
Mounting Pitch (mm)
112x112
Mounting Seat (mm)
140x140
Mounting Hole (mm)
11.5
Eccentricity (mm)
58
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for temporary parts stand
5
From Japan
On 2016-07-08 16:16:07
Rolling smoothly The price was cheap and better than iron cars.
This review is about item#09387795.