Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster Urethane Wheels, B
  • Swivel Caster Urethane Wheels, B
  • Swivel Caster Urethane Wheels, B

Swivel Caster Urethane Wheels, B UWJ-250

5.00 (1)
Item.#
09387813
Mfr.#
UWJ-250
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Wheel Mounting Width (mm)
90
Allowable Load (daN)
490
Allowable Load (N[kgf])
4900[500]
Mounting Pitch (mm)
125x125
Mounting Seat (mm)
160 x 160
Mounting Hole (mm)
14
Eccentricity (mm)
71
Rim Width (mm)
45
2014 TRUSCO Published Page
1-2021
Material (Wheel)
Urethane (UR)
Wheel Diameter (phi mm)
250
Brake
Without
Model
Universal car
Shape
Universal car
Shaft Diameter (phi mm)
25
TRUSCO Part Number
137-2921
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Height (mm)
305
Specification
For middle weight loading
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for temporary parts stand
5
From Japan
On 2016-07-08 16:16:07
Rolling smoothly The price was cheap and better than iron cars.
This review is about item#09387795.