Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster Urethane Wheels, B) With Stopper
  • Swivel Caster Urethane Wheels, B) With Stopper
  • Swivel Caster Urethane Wheels, B) With Stopper

Swivel Caster Urethane Wheels, B) With Stopper UWJB-130

5.00 (2)
Item.#
09387847
Mfr.#
UWJB-130
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Specification
For middle weight loading
Wheel Mounting Width (mm)
53
Allowable Load (daN)
245
Allowable Load (N[kgf])
2450[250]
Mounting Pitch (mm)
80x80
Mounting Seat (mm)
108x108
Mounting Hole (mm)
11.5
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Height (mm)
177
Material (Wheel)
Urethane (UR)
Wheel Diameter (phi mm)
130
Brake
Included (right side)
Model
Universal car
Shape
Universal car S
Shaft Diameter (phi mm)
20
TRUSCO Part Number
137-3081
Eccentricity (mm)
40
Rim Width (mm)
42
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dedicated car which puts money in currency exchange business
5
From Japan
On 2017-09-17 15:07:42
There is no sound during running with smooth running, I am very satisfied.
This review is about item#9387822.
Gland Production Processing
5
From Japan
On 2016-06-07 17:41:58
With a stopper, it was urethane so it was easy to use and it was popular.
This review is about item#09387831.