Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster Urethane Wheels, B) With Stopper
  • Swivel Caster Urethane Wheels, B) With Stopper
  • Swivel Caster Urethane Wheels, B) With Stopper

Swivel Caster Urethane Wheels, B) With Stopper UWJB-150

5.00 (1)
Item.#
09387856
Mfr.#
UWJB-150
Package Qty.
1PC
Ship pack of
1
75.48 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Specification
For middle weight loading
Eccentricity (mm)
45
Rim Width (mm)
45
Wheel Diameter (phi mm)
150
Brake
Included (right side)
Model
Universal car
Shape
Universal car S
Shaft Diameter (phi mm)
20
TRUSCO Part Number
504-9342
Material (Wheel)
Urethane (UR)
Mounting Hole (mm)
11.5
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Height (mm)
198
Wheel Mounting Width (mm)
56
Allowable Load (daN)
294
Allowable Load (N[kgf])
2940[300]
Mounting Pitch (mm)
90x90
Mounting Seat (mm)
120x120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stand production processing
5
From Japan
On 2016-06-07 17:41:58
With a stopper, Since the urethane of easy to use, it was well received.
This review is about item#09387831.