Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster Urethane Wheels, B) With Stopper
  • Swivel Caster Urethane Wheels, B) With Stopper
  • Swivel Caster Urethane Wheels, B) With Stopper

Swivel Caster Urethane Wheels, B) With Stopper UWJB-250

5.00 (2)
Item.#
09387874
Mfr.#
UWJB-250
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Specification
For middle weight loading
Mounting Pitch (mm)
125x125
Mounting Seat (mm)
160x160
Eccentricity (mm)
71
Rim Width (mm)
45
2014 TRUSCO Published Page
1-2021
Wheel Mounting Width (mm)
90
Allowable Load (daN)
490
Material (Wheel)
Urethane (UR)
Allowable Load (N[kgf])
4900[500]
Shaft Diameter (phi mm)
25
TRUSCO Part Number
137-3102
Finishing (Metal Compatibletings)
unichro plating
Mounting Height (mm)
305
Wheel Diameter (phi mm)
250
Brake
Attached (right)
Model
Swivel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dedicated car which puts money in currency exchange business
5
From Japan
On 2017-09-17 15:07:42
There is no sound during running with smooth running, I am very satisfied.
This review is about item#9387822.
Gland Production Processing
5
From Japan
On 2016-06-07 17:41:58
With a stopper, it was urethane so it was easy to use and it was popular.
This review is about item#09387831.