Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster Urethane Wheels, B

Rigid Caster Urethane Wheels, B UWK-75

Item.#
09387883
Mfr.#
UWK-75
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Wheel Diameter (phi mm)
75
Brake
Not available
Model
Fixed wheel
Shape
Fixed wheel
Shaft Diameter (phi mm)
10
TRUSCO Part Number
137-2971
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Height (mm)
103
Specification
For middle weight loading
Wheel Mounting Width (mm)
36
Allowable Load (daN)
117
Allowable Load (N[kgf])
1170[120]
Mounting Pitch (mm)
63x40
Mounting Seat (mm)
91x68
Mounting Hole (mm)
9.5
Eccentricity (mm)
-
Rim Width (mm)
32
Material (Wheel)
Urethane (UR)