Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster Urethane Wheels, B
  • Rigid Caster Urethane Wheels, B
  • Rigid Caster Urethane Wheels, B

Rigid Caster Urethane Wheels, B UWK-100

Item.#
09387892
Mfr.#
UWK-100
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Rim Width (mm)
35
Material (Wheel)
Urethane (UR)
Wheel Diameter (phi mm)
100
Brake
Not available
Model
Fixed wheel
Shape
Fixed wheel
Shaft Diameter (phi mm)
12
TRUSCO Part Number
505-7264
Specification
For middle weight loading
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Height (mm)
144
Wheel Mounting Width (mm)
43
Allowable Load (daN)
176
Allowable Load (N[kgf])
1760[180]
Mounting Pitch (mm)
80x45
Mounting Seat (mm)
115x79
Mounting Hole (mm)
11
Eccentricity (mm)
-