Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster Urethane Wheels, B

Rigid Caster Urethane Wheels, B UWK-130

Item.#
09387901
Mfr.#
UWK-130
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Material (Wheel)
Urethane (UR)
Wheel Diameter (phi mm)
130
Brake
Not available
Model
Fixed wheel
Shape
Fixed wheel
Shaft Diameter (phi mm)
20
TRUSCO Part Number
137-2998
Finishing (Metal Compatibletings)
Unichrome plating
Specification
For middle weight loading
Mounting Height (mm)
177
Wheel Mounting Width (mm)
53
Allowable Load (daN)
245
Allowable Load (N[kgf])
2450[250]
Mounting Pitch (mm)
100x56
Mounting Seat (mm)
137x93
Mounting Hole (mm)
11.5
Eccentricity (mm)
-
Rim Width (mm)
42