Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster Urethane Wheels, B

Rigid Caster Urethane Wheels, B UWK-150

Item.#
09387917
Mfr.#
UWK-150
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Wheel Mounting Width (mm)
56
Allowable Load (daN)
294
Allowable Load (N[kgf])
2940[300]
Mounting Pitch (mm)
100x56
Mounting Seat (mm)
137x93
Mounting Hole (mm)
11.5
Eccentricity (mm)
-
Rim Width (mm)
45
Specification
For middle weight loading
Material (Wheel)
Urethane (UR)
Wheel Diameter (phi mm)
150
Brake
Not available
Model
Fixed wheel
Shape
Fixed wheel
Shaft Diameter (phi mm)
20
TRUSCO Part Number
504-9334
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Height (mm)
198