Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster Urethane Wheels, B

Rigid Caster Urethane Wheels, B UWK-200

Item.#
09387926
Mfr.#
UWK-200
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Wheel Mounting Width (mm)
56
Allowable Load (daN)
392
Allowable Load (N[kgf])
3920[400]
Mounting Pitch (mm)
112x63
Mounting Seat (mm)
151x100
Mounting Hole (mm)
11.5
Eccentricity (mm)
-
Rim Width (mm)
45
Specification
For middle weight loading
Material (Wheel)
Urethane (UR)
Wheel Diameter (phi mm)
200
Brake
Not available
Model
Fixed wheel
Shape
Fixed wheel
Shaft Diameter (phi mm)
20
TRUSCO Part Number
505-7281
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Height (mm)
250