Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster Urethane Wheels, B
  • Rigid Caster Urethane Wheels, B
  • Rigid Caster Urethane Wheels, B

Rigid Caster Urethane Wheels, B UWK-250

Item.#
09387935
Mfr.#
UWK-250
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport General industrial equipment
Wheel Mounting Width (mm)
90
Allowable Load (daN)
490
Allowable Load (N[kgf])
4900[500]
Mounting Pitch (mm)
140x80
Mounting Seat (mm)
200x140
Mounting Hole (mm)
14
Eccentricity (mm)
-
Rim Width (mm)
50
Specification
For middle weight loading
Material (Wheel)
Urethane (UR)
Wheel Diameter (phi mm)
250
Brake
Without
Model
Fixed vehicle
Shape
Fixed vehicle
Shaft Diameter (phi mm)
25
TRUSCO Part Number
137-3013
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Height (mm)
305