Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Nylon Caster

Swivel Nylon Caster HJ-50 U-YN

Item.#
09387944
Mfr.#
HJ-50 U-YN
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brake
None
Model
Freely cars
Shaft Diameter (phi mm)
8
Specification
For low floor heavy load.
Finishing (Metal Compatibletings)
Uniqlo plating
Mounting Height (mm)
78
Wheel Diameter (phi mm)
50
Weight (kg)
0.62
Purpose
For a precision instrument of long-term fixing type. For transport of heavy load low speed.
Allowable Load (N[kgf])
2940[300]
Mounting Pitch (mm)
55x55-65x65
Mounting Seat (mm)
82x82
Mounting Hole (mm)
9.5x16.5
Rim Width (mm)
32.5
Material (Wheel)
Nylon 6+ special playback nylon
Wheel Mounting Width (mm)
36
Eccentricity
18