Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2-Port Solenoid Valve
  • 2-Port Solenoid Valve
  • 2-Port Solenoid Valve

2-Port Solenoid Valve AB42-02-7-AC100V

by CKD
4.00 (1)
Item.#
09388023
Mfr.#
AB42-02-7-AC100V
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cv Value
1
Valve Seat Leakage (cm3/min)
0(JISleakagecriteria)
Atmosphere
Corrosive gas, where there is no explosive gas
Mounting Position
Freely
Heat Resistance Class
B
Fluid Temperature (Degree C)
(Nofreezing)-10to60
Withstanding Pressure (MPa)
(Withwaterpressure)25
Dimensions B (mm)
28
Dimensions D (mm)
75
Dimensions A (mm)
40
Connection Caliber (Rc)
41643
Rated Voltage (V)
AC100
Material (Seal)
Nitrile rubber
Weight (kg)
0.5
Ambient Temperature (Degree C)
-20 to 60
Valve Configuration
Direct acting poppet
Apparent Power (VA)
Retention time (50Hz / 60Hz) 22/18 startup (50Hz / 60Hz) 35/29
Maximum Operating Pressure Differential (MPa)
(Air water kerosene oil) 0.15
Material (body)
Brass
Fluid
Air,gas,lowvacuum(1.33x102Pa),water,kerosene,oil(50mm2/sorless)
Dimensions C (mm)
12
Dimensions E (mm)
97
Orifice (mm)
7
Maximum Working Pressure (MPa)
(Ifoneofthefluid/vapor)2
Coil Housing
Grommetleadwire
Effective Sectional Area (mm2)
21.1
Power Consumption (W)
50Hz/8.760Hz/6.7
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Residual pressure release of the fine spray device
4
From Japan
On 2015-09-07 19:17:11
It will be a while before I open it by turning it off, is it such a thing? Since I was a little worried about using it for the first time, there is no problem in using it. Is it slightly dissatisfied that the price is quite high compared to what is "closed" when the power is turned off?
This review is about item#09388023.