Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Million Vinyl Tape

Million Vinyl Tape HF-112-A

4.87 (30)
Item.#
09388111
Mfr.#
HF-112-A
Package Qty.
1Pack(10Roll)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Insulation of terminals and electrical wire and cable joints. Classification and summary of switchboard and wire harness Identification of jigs Packing and repairing of furnitures such as do -it -yourself
Operating Temperature (deg C)
-20 - 60
Elongation (%)
200
Tensile Strength
5.5kgf/19mm
Tape Length (m)
10
Color
Yellow
Base Material
One of a kind of adhesive agent is applied on the light polyvinyl chloride film
Unwinding Force
650gf/19mm
Adhesive Force
400gf/19mm
Tape Thickness (mm)
0.2
Thickness (mm)
0.2
Tape Width (mm)
19
TRUSCO Part Number
366-4651
Specification
Strong effects / adhesive force , sticks to almost every thing like metal , wood , glass , clth and others Can withstand the effects of maintenance / prolonged use. Suppleness of the tape does not change even under low temperature / workability. Tape undoing is strong and it fits materials perfectly. Good workability and excellent adhesion and handling of terminals and joints.
Customer Reviews
5 star 27
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.87
30 Customer Reviews
The reviews are automatic translation.
Wiring repair · Inspection adjustment work
5
From Japan
On 2018-06-16 14:43:01
It can be used safely and safely with products of name manufacturers. I'm satisfied.
This review is about item#9388102.
Always this.
5
From Japan
On 2018-01-04 18:30:12
I am working on electrical work, but I have been using it for more than 10 years. Just as the tape is ticking because of the cold weather this time, it's relatively soft so it's easy to use. Although it feels a bit pricey, feeling of use is very satisfying. This is always from now.
This review is about item#9388154.
Insulation work of electrical work
5
From Japan
On 2017-11-27 19:09:08
I am satisfied that I can firmly tap. Because it has a beautiful color, there is nothing to worry about being seen by people.
This review is about item#9388136.
Air conditioning construction
5
From Japan
On 2017-09-11 17:49:43
I like it because it is near colored with the air conditioner's coatepaper.
This review is about item#9388224.
Air conditioning construction
5
From Japan
On 2017-05-24 21:42:35
I have been patronizing many years. Even if you try it a lot, this product is the best such as adhesive strength, hardness, color shade.
This review is about item#9388224.
Bamboo rod cover
5
From Japan
On 2017-03-27 08:55:53
I use it wrapped around a bamboo rod, but it is good to wrap it easily because it is wide.
This review is about item#09388391.
Winding canvas when installing air conditioner · Bundle of electric wire and copper pipe at the time of piping
5
From Japan
On 2016-11-24 15:19:40
I will purchase it every time. Use it for the last stop of the campus winding when installing the air conditioner, or use it for binding with the electric wire of the piping. It is good because it can easily be cut by hand and not stretched. Because it resembles the color of the canvas of Inaba Electric Works, even if it is used for stopping, the difference in color is small.
This review is about item#9388224.
Air conditioning construction
4
From Japan
On 2016-08-22 14:35:48
I usually use 20 m, but I wanted to make it light even a little, and tried it to 10 m.
This review is about item#9388224.
Air conditioning construction
5
From Japan
On 2016-06-11 21:47:23
It is reasonably easy to use and very nice.
This review is about item#09388224.
Electrical construction
5
From Japan
On 2016-03-10 17:09:01
It stretches well and often comes with it. It is very different from a big home center made somewhere.
This review is about item#09388154.