Buy more than* S$200* and get FREE SHIPPING

  • Million Vinyl Tape

Million Vinyl Tape HF-533-C

4.83 (24)
Item.#
09388267
Mfr.#
HF-533-C
Package Qty.
1Pack(10Roll)
Ship pack of
1
17.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Insulation of terminals and electrical wire and cable joints. Classification and summary of switchboard and wire harness Identification of jigs Packing and repairing of furnitures such as do -it -yourself
Operating Temperature (deg C)
-20 - 60
Elongation (%)
200
Tensile Strength
5.5kgf/19mm
Tape Length (m)
20
Color
Blue
Base Material
One of a kind of adhesive agent is applied on the light polyvinyl chloride film
Unwinding Force
650gf/19mm
Adhesive Force
400gf/19mm
Tape Thickness (mm)
0.2
Thickness (mm)
0.2
Tape Width (mm)
19
TRUSCO Part Number
366-4741
Specification
Strong effects / adhesive force , sticks to almost every thing like metal , wood , glass , clth and others Can withstand the effects of maintenance / prolonged use. Suppleness of the tape does not change even under low temperature / workability. Tape undoing is strong and it fits materials perfectly. Good workability and excellent adhesion and handling of terminals and joints.
Customer Reviews
5 star 21
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
24 Customer Reviews
The reviews are automatic translation.
Unity of the canvas winding and piping at the wire and copper tube at the time of air conditioning installation
5
From Japan
On 2016-11-24 15:19:40
I buy every time. Or used for the last stop of the campus wound at the time of air conditioning installation, use the unity of the wire of the piping. Off easily by hand, it is good at not fit growth. Since Inaba is similar to the canvas color of Electric Works, also be used to stop, is the difference of color is small.
This review is about item#9388224.
Air conditioning construction
4
From Japan
On 2016-08-22 14:35:48
The usually 20m uses but somehow tried to 10m and want to lightly even a little.
This review is about item#9388224.
Air conditioning construction
5
From Japan
On 2016-06-11 21:47:23
It is very nice and easy to use in a reasonable length.
This review is about item#09388224.
Electrical construction
5
From Japan
On 2016-03-10 17:09:01
Good growth, but with well. Large Unlike somewhere of a major home improvement made.
This review is about item#09388154.
Packing, etc.
5
From Japan
On 2015-12-21 16:37:54
Well growth, it was easy to beam.
This review is about item#09388093.
Insulation of the wire
5
From Japan
On 2015-12-11 15:39:56
It is easy to use with a stable adhesion products through the four seasons.
This review is about item#09388267.
Insulation treatment such as stripping portion processing and the joint portion of the cable sheath.
5
From Japan
On 2015-11-27 23:24:49
Electrical performance is good. Is not bad taste when Kuwae to mouth. Growth is just good, easy to use. Gloss just good.
This review is about item#09388154.
Air conditioning construction
5
From Japan
On 2015-08-17 09:13:33
Inaba finish Since Neopita the same color as that of the Electric Works is fit to clean.
This review is about item#09388224.
Insulation material fixed
5
From Japan
On 2015-08-07 18:09:35
Easy-to-use. Also I want to buy.
This review is about item#09388416.
To dance costumes
4
From Japan
On 2015-07-20 17:20:05
It was good there is a little luster.
This review is about item#09388172.