Rust-proofing of the pipeline. Protection of water and gas pipes. Anticorrosion coating of communication cable and conduit. Plumbing protection of chemical factory from high humidity and corrosion
Elongation (%)
220
Tensile Strength
17.5 kgf / 25 mm (normalcy)
18.6 kgf / 25 mm (after immersion in hot water)
Base Material
High quality soft vinyl film materials , coated with a special adhesive
Color
Black
Operating Temperature (deg C)
-20 - 60
Tape Thickness (mm)
0.4
Tape Length (m)
10
Tape Width (mm)
50
Adhesive Force
Stainless
670gf / 25 mm (normalcy)
600gf/25 mm (after immersing in hot water)
Back surface:1.67
670 gf / 25 mm (normalcy)
590gf/25mm ( after immersing in hot water )
If you have gray (gray) you want to purchase, please consider. So far we have purchased gray items from other suppliers, so I think that there is something in the manufacturer.