Buy more than* S$200* and get FREE SHIPPING

  • Million   Vinyl Tape For Anticorrosion
  • Million   Vinyl Tape For Anticorrosion
  • Million   Vinyl Tape For Anticorrosion

Million Vinyl Tape For Anticorrosion HGC-055

3.00 (1)
Item.#
09388452
Mfr.#
HGC-055
Package Qty.
1Pack(3Roll)
Ship pack of
1
48.29 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
Rust-proofing of the pipeline. Protection of water and gas pipes. Anticorrosion coating of communication cable and conduit. Plumbing protection of chemical factory from high humidity and corrosion
Elongation (%)
220
Tensile Strength
17.5 kgf / 25 mm (normalcy) 18.6 kgf / 25 mm (after immersion in hot water)
Base Material
High quality soft vinyl film materials , coated with a special adhesive
Color
Black
Operating Temperature (deg C)
-20 - 60
Tape Thickness (mm)
0.4
Tape Length (m)
10
Tape Width (mm)
100
Adhesive Force
Stainless 670gf / 25 mm (normalcy) 600gf/25 mm (after immersing in hot water) Back surface:1.67 670 gf / 25 mm (normalcy) 590gf/25mm ( after immersing in hot water )
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair of salt hose
3
From Japan
On 2011-07-27 11:36:38
If you have gray (gray) you want to purchase, please consider. So far we have purchased gray items from other suppliers, so I think that there is something in the manufacturer.