Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Refill Ink Canon Multi Compatible

Refill Ink Canon Multi Compatible THI-C003BKG

3.25 (4)
Item.#
09388531
Mfr.#
THI-C003BKG
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
Canon
Set Contents
Ink bottle, injection Kuchiake jig, poly gloves, seal x 4
Color
Pigment black
Number of Refill Times
About four times, is about 10 times in the case of BCI-19Color in the case of batch BCI-15Black BCI-24Black.
Type
Refillable
Capacity (mL)
20
Correspond Ink Tanks / Cartridges
BCI-3e/9/15/19Color/24(BK)
Compatible Models
BJ-535PD, BJF-300/360/600/6000/610/6100/620/660/6600/660V, BJS-200/300/330/500/530/600/630/6300/700, [PIXUS]320i/450i/455i/470PD/475PD/50i/550i/560i/6100i/6500i/80i/850i/860i/865R/100/1500/2000/3100/3300/3500/4100/4100R/4200/4300/4500/5200R/7500/90/90v/iX500
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Replenish printer ink
4
From Japan
On 2014-08-06 16:53:39
Easy to understand, even women could replenish. The coloring was also beautiful than I thought. It seems that there is one in the first place.
This review is about item#09388531.
Canon printer ink refill
1
From Japan
On 2011-03-07 21:30:54
I was surprised that the filling amount was too small compared to the price. I will not buy it again.
This review is about item#09388565.
Change printer ink
5
From Japan
On 2010-04-10 17:21:25
Very good without dripping when injecting
This review is about item#09388531.
Create brochure
3
From Japan
On 2008-03-15 14:47:00
Because we print a large amount every day for our customers, we need both cost and quality, but until now we have used genuine products to put up with cost. Since this product was a price that I could try and buy, as for saturation, it is inferior to a genuine product somewhat, but it is a passing point comprehensively. As a single request, please treat it like a genuine item by all means.
This review is about item#09388531.