Buy more than* S$200* and get FREE SHIPPING

  • Refill Ink Canon Multi Compatible

Refill Ink Canon Multi Compatible THI-C003BKS

3.25 (4)
Item.#
09388574
Mfr.#
THI-C003BKS
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
Canon
Set Contents
Ink bottle, injection Kuchiake jig, poly gloves, seal x 4
Capacity (mL)
10
Caution
To use this product, for some model, you need to invalid "ink rest amount detection function". Use same cartrigde 3 times at most. Over 3 times will cause printing error.
Compatible Models
BJ-895PD, BJF-300/360/600/6000/610/6100/620/660/6600/660V/850/850upgrade/860/870/870PD/890/890PD/900/9000/930, [PIXUS]860i/865R/900PD/9100i/950i/960i/9900i/990i, iP-100/4100/4100R/4200/4300/4500/5200R/6100D/6600D/6700D/7100/7500/8100/8600/9910/mini260/min
Type
Refillable
Correspond Ink Tanks / Cartridges
BCI-3eP/5/6/7/7e(BK)
Color
Black dye
Number of Refill Times
Dose
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Printer ink refill
4
From Japan
On 2014-08-06 16:53:39
Clarity, it can also supplemented with women. Color development, was more beautiful than I thought. Once position is, it seems whether there.
This review is about item#09388531.
Refill ink of Canon printer
1
From Japan
On 2011-03-07 21:30:54
Too filling amount in comparison with the price was surprised less. Do not buy a 2 degrees.
This review is about item#09388565.
Ink instead of the printer
5
From Japan
On 2010-04-10 17:21:25
Very good without dripping when injecting
This review is about item#09388531.
Creating a brochure
3
From Japan
On 2008-03-15 14:47:00
To a customer-friendly, every day, because the large amount of print, but I need both of cost and quality, until now, had been using the genuine products and put up the cost. This product, because it was trying to buy possible price, for when I use saturation, but slightly inferior than the genuine goods, the overall is a passing grade. One is the demand but, like the genuine products, by all means your budget set, please treat.
This review is about item#09388531.