Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pocket
  • Magnet Pocket
  • Magnet Pocket

Magnet Pocket MP-A4S

4.19 (16)
Item.#
09388626
Mfr.#
MP-A4S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Inside Dimension (mm)
230(length)x247(width)x30 (thickness)
Withstand Load (kg)
About 5
Material
Body/polypropylene (injection molding)
Main Part Dimension (mm)
332(length)x268(width)x55 (thickness)
Color
Transparent blue
Customer Reviews
5 star 8
4 star 6
3 star 0
2 star 1
1 star 1
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
Storage of standards
5
From Japan
On 2017-12-06 05:58:08
It is convenient for keeping standards document at the manufacturing site and it is useful.
This review is about item#09388626.
Organize house documents
4
From Japan
On 2017-11-23 06:25:24
Even though the color of blue is applied, I think that it is thin enough to be seen from the outside and what is in it is easy to understand. However, it is difficult to pick up postcards or envelopes, so it is okay to insert only A4 size.
This review is about item#09388626.
Storage of instruction manuals etc.
5
From Japan
On 2017-05-26 11:28:54
We purchased equipment manuals and management tables for each in-house laboratory, so we had to store them together in one place. If plain paper you can easily hold up to 240 sheets of 2-cm thick A4 file, and it will not slide at all. The form with a feeling of cleanliness and roundness is also popular from users. There were orders of about 20 pieces and 1 piece of initial malfunction (the magnet is out), but it was saved because the replacement item was delivered the next day after contact.
This review is about item#9388626.
Internal Public Relations Paper Inclusion
4
From Japan
On 2017-01-30 16:51:19
It does not get in the way even if it is installed on the aisle in a slim type. The color is also refreshing.
This review is about item#9388626.
Promotion pop
4
From Japan
On 2016-12-27 14:37:34
I want the magnet to be strong and ideal as it is a little cheaper
This review is about item#9388626.
For office use
4
From Japan
On 2016-11-09 14:40:11
There are rarely translucent objects, so it is precious. I hope that it is a bit cheaper.
This review is about item#9388626.
Classification of documents, mail box
5
From Japan
On 2016-10-20 17:39:29
Since it has a magnet, I firmly enter into the size of the letter pack. Within the company, items to be mailed are put together and the delivery person picks it out. It is transparent, so I will not forget taking it.
This review is about item#9388626.
Instead of posting on site
5
From Japan
On 2016-04-21 14:44:16
Magnet is powerful.
This review is about item#09388626.
As a maildrop attached to the door
2
From Japan
On 2015-02-06 13:26:47
very convenient. But a little thing caused the magnet to fall off. I'm afraid that I bumped carelessly, but it is caution because it is unusually fragile.
This review is about item#09388626.
Document pocket on site
5
From Japan
On 2013-12-17 08:47:03
The size is just right
This review is about item#09388626.