Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oxalic acid kettle
  • Oxalic acid kettle
  • Oxalic acid kettle

Oxalic acid kettle -

4.60 (5)
Item.#
09388653
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Outer surface, an inner surface / oxalic acid anodized
Plate Thickness (mm)
0.9
Caliber (phi mm)
111
Capacity (L)
2
Height (mm)
130
Material
Aluminum
Outer Diameter (phi mm)
160
Outside Dimension (depth D x Width W x Height H) (mm)
163x214x238
Weight (g)
347
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used in employee cafeteria
5
From Japan
On 2018-03-08 14:25:42
8L kettles are not often stocked at neighboring home centers, but it is saved because we can get it immediately here. Also, I would like to purchase if there is opportunity.
This review is about item#9388687.
To boil water
5
From Japan
On 2016-12-07 14:55:44
Approximately 25 minutes is required to get 8 liters of water. It is useful with large capacity.
This review is about item#9388687.
Boil water with a stove
5
From Japan
On 2016-11-15 22:26:58
I like it very much. It is difficult to add chalk.
This review is about item#88840202.
At the cafeteria
4
From Japan
On 2014-12-12 14:30:16
I use it for tea put in the cafeteria. Aluminum · steel Purchased items are more familiar than water kettles and are popular. I will repeat if it is a bit cheaper.
This review is about item#09388653.
boil hot water
4
From Japan
On 2014-10-27 13:58:09
It was more compact than I thought, but I'm glad that many boiled water boils
This review is about item#09388671.