Buy more than* S$200* and get FREE SHIPPING

  • Rubber Stopper
  • Rubber Stopper
  • Rubber Stopper

Rubber Stopper GD-36-1

5.00 (2)
Item.#
09388863
Mfr.#
GD-36-1
Package Qty.
1Box(4PC)
Ship pack of
1
6.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimension (phi x Height H) (mm)
36x36
Material
Natural rubber
Hole Diameter (phi mm)
6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Chair foot
5
From Japan
On 2017-05-22 20:55:39
Although it is different in usage, I attached this rubber stopper to the seat removed from the car and made it into the chair of the room. It will be nice to remove the seat rail and fix it with M8 bolts. Caution Because the hole is Φ 6, open it to Φ 8.
This review is about item#9388897.
Tomeme per Battari.
5
From Japan
On 2016-12-13 15:56:27
Ideal to have pleased supremely in a very large satisfied with the perfect commodity.
This review is about item#9388863.