Buy more than* S$200* and get FREE SHIPPING

  • Rubber Stopper
  • Rubber Stopper
  • Rubber Stopper

Rubber Stopper GD-45-1

5.00 (2)
Item.#
09388872
Mfr.#
GD-45-1
Package Qty.
1Box(4PC)
Ship pack of
1
10.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
TRUSCO Part Number
381-5030
Hole Diameter (phi mm)
4
Material
Natural rubber
Dimension (phi x Height H) (mm)
45x45
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Chair foot
5
From Japan
On 2017-05-22 20:55:39
Although it is different in usage, I attached this rubber stopper to the seat removed from the car and made it into the chair of the room. It will be nice to remove the seat rail and fix it with M8 bolts. Caution Because the hole is Φ 6, open it to Φ 8.
This review is about item#9388897.
A battle - perch stop.
5
From Japan
On 2016-12-13 15:56:27
I am extremely satisfied with the goods perfect for the ideal and I am delighted so much.
This review is about item#9388863.