Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rubber Stopper
  • Rubber Stopper
  • Rubber Stopper

Rubber Stopper GD-60-1

5.00 (3)
Item.#
09388897
Mfr.#
GD-60-1
Package Qty.
1Box(4PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimension (phi x Height H) (mm)
60x33
Material
Natural Rubber
Hole Diameter (phi mm)
6
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Obstacle stop
5
From Japan
On 2017-09-16 15:45:18
I ordered it because there was a standard of a good size exactly.
This review is about item#9388933.
Chair foot
5
From Japan
On 2017-05-22 20:55:39
Although it is different in usage, I attached this rubber stopper to the seat removed from the car and made it into the chair of the room. It will be nice to remove the seat rail and fix it with M8 bolts. Caution Because the hole is Φ 6, open it to Φ 8.
This review is about item#9388897.
A battle - perch stop.
5
From Japan
On 2016-12-13 15:56:27
I am extremely satisfied with the goods perfect for the ideal and I am delighted so much.
This review is about item#9388863.