Rubber Stopper GD-65-1
(3)
Item.#
09388915
Mfr.#
GD-65-1
Package Qty.
1Box(4PC)
Ship pack of
1
Item Feature
Color
Black
Hole Diameter (phi mm)
6
TRUSCO Part Number
381-5072
Material
Natural rubber
Dimensions (Height H x Width W x Depth D) (mm)
33x60x50
Customers Who Viewed This Item Also Viewed
<<
MK (MARUKI HARDWARE CORPORATION)
>>
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Obstacle stop
From Japan
On 2017-09-16 15:45:18
I ordered it because there was a standard of a good size exactly.
Chair foot
From Japan
On 2017-05-22 20:55:39
Although it is different in usage, I attached this rubber stopper to the seat removed from the car and made it into the chair of the room. It will be nice to remove the seat rail and fix it with M8 bolts. Caution Because the hole is Φ 6, open it to Φ 8.
A battle - perch stop.
From Japan
On 2016-12-13 15:56:27
I am extremely satisfied with the goods perfect for the ideal and I am delighted so much.
Customers Who Bought This Item Also Bought
Top