Buy more than* S$200* and get FREE SHIPPING

  • Car Stop With Hole
  • Car Stop With Hole
  • Car Stop With Hole
  • Car Stop With Hole

Car Stop With Hole CSG100-100S

4.50 (4)
Item.#
09388942
Mfr.#
CSG100-100S
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions (Height H x Width W x Thickness t)(mm)
100x100x8
Material
Natural rubber
Length (mm)
100
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Newly built stores Steel doors per door
5
From Japan
On 2017-09-25 17:17:55
Shimamuras are entering as new tenants as tenants, but there are designation of used shapes and sizes for steel door door hits per wall (wall attachment).
This review is about item#9388942.
Bus stop of apartment
4
From Japan
On 2017-09-06 21:33:50
It is convenient if there is another mounting hole. The size was exactly right.
This review is about item#39604345.
Used as a stopper for the container truck not touching the wall surface to prevent contamination from the wall surface
5
From Japan
On 2015-05-21 08:41:27
Because it is made of rubber, it does not break, and there is thickness, so we have stopped with heavy container carriage. It was light and easy to install because the screw holes are also open. I appreciate it if there is something longer than 1 meter.
This review is about item#39604336.
As a garage cushion
4
From Japan
On 2013-10-27 02:03:38
It was enough for the price.
This review is about item#39604336.