Buy more than* S$200* and get FREE SHIPPING

  • Car Stop With Hole
  • Car Stop With Hole
  • Car Stop With Hole
  • Car Stop With Hole

Car Stop With Hole CSG50-330W

4.50 (2)
Item.#
09388951
Mfr.#
CSG50-330W
Package Qty.
1PC
Ship pack of
1
20.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions (Height H x Width W x Thickness t)(mm)
50x50x7
Mounting Hole Diameter (phi mm)
6
TRUSCO Part Number
387-4176
Material
Natural rubber
Length (mm)
330
Weight (kg)
0.43
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In contamination prevention purpose of from the wall, use the bollard for not contacting the container truck to the wall
5
From Japan
On 2015-05-21 08:41:27
Made of rubber without damage, and stop at even afford container truck with a weight because there is thickness. Lightly, it was good easy to set up because they also open a screw hole. Grateful I think if there is a longer than 1m.
This review is about item#39604336.
As a cushion of garage
4
From Japan
On 2013-10-27 02:03:38
It was enough for the price.
This review is about item#39604336.