Buy more than* S$200* and get FREE SHIPPING

  • Car Stop With Hole
  • Car Stop With Hole
  • Car Stop With Hole
  • Car Stop With Hole

Car Stop With Hole CSG100-330W

4.50 (2)
Item.#
09388976
Mfr.#
CSG100-330W
Package Qty.
1PC
Ship pack of
1
29.09 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Color
Black
TRUSCO Part Number
387-4141
Length (mm)
330
Mounting Hole Diameter (phi mm)
6
Material
Natural rubber
Dimensions (Height H x Width W x Thickness t)(mm)
100x100x8
2014 TRUSCO Published Page
2-2854
Weight (kg)
1.43
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as a stopper for the container truck not touching the wall surface to prevent contamination from the wall surface
5
From Japan
On 2015-05-21 08:41:27
Because it is made of rubber, it does not break, and there is thickness, so we have stopped with heavy container carriage. It was light and easy to install because the screw holes are also open. I appreciate it if there is something longer than 1 meter.
This review is about item#39604336.
As a garage cushion
4
From Japan
On 2013-10-27 02:03:38
It was enough for the price.
This review is about item#39604336.