Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Car Stop With Hole
  • Car Stop With Hole
  • Car Stop With Hole
  • Car Stop With Hole

Car Stop With Hole CSG100-450W

4.50 (2)
Item.#
09389003
Mfr.#
CSG100-450W
Package Qty.
1PC
Ship pack of
1
37.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Mounting Hole Diameter (phi mm)
6
TRUSCO Part Number
387-4150
Length (mm)
450
Material
Natural Rubber
Weight (kg)
1.93
Dimensions (Height H x Width W x Thickness t)(mm)
100x100x8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In contamination prevention purpose of from the wall, use the bollard for not contacting the container truck to the wall
5
From Japan
On 2015-05-21 08:41:27
Made of rubber without damage, and stop at even afford container truck with a weight because there is thickness. Lightly, it was good easy to set up because they also open a screw hole. Grateful I think if there is a longer than 1m.
This review is about item#39604336.
As a cushion of garage
4
From Japan
On 2013-10-27 02:03:38
It was enough for the price.
This review is about item#39604336.