Buy more than* S$200* and get FREE SHIPPING

  • Car Stop
  • Car Stop
  • Car Stop

Car Stop CSG70-450

3.17 (6)
Item.#
09389055
Mfr.#
CSG70-450
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Length (mm)
450
Dimensions (Height H x Width W x Thickness t)(mm)
70x70x7
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
The door stopper inside the house got stuck
2
From Japan
On 2018-03-23 17:52:14
I thought that there was a different size item from 5 to 10 cm
This review is about item#9389012.
Collision prevention of garage
5
From Japan
On 2018-01-04 18:07:41
I purchased it because it was cheap because there was no hole. It was easy to drill with a drill, and it was fitted according to the interval of the frame.
This review is about item#9389012.
As a car rear bumper
4
From Japan
On 2017-10-04 15:12:13
It is easy to install and very convenient item. It seems that there are other hole types, so that is also under consideration.
This review is about item#9389046.
Car contact prevention
5
From Japan
On 2016-11-11 15:24:02
Satisfied with good quality as I imagined. The adhesive tape is also solid.
This review is about item#9389012.
Rubber of automobile
1
From Japan
On 2016-11-04 19:14:09
The rubber cracked at one time, it became unusable. It is not usable
This review is about item#9389037.
Used to reinforce the truck
2
From Japan
On 2014-06-16 15:38:10
The wall thickness is thin and it can not be used. Also weak because the product is pasted
This review is about item#09389064.