Buy more than* S$200* and get FREE SHIPPING

  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section

Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section S 20A

5.00 (2)
Item.#
09389116
Mfr.#
S 20A
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Butt connection of pipes ,connection of joints not possible
Pressure Resistance (MPa)
2
Dimensions D3 (phi mm)
28
Dimension l (mm)
12
Dimention D2 (phi mm)
52
Dimention D1 (phimm)
34
Dimensions L (mm)
50
Dimensions D4 (mm)
46
Compatible
Water, water, oil, steam
Material (packing)
Special heat resistant agent to high nitrile rubber
Caution
Butting connection of pipes ,connection of joints not possible You can repair the straight clay pipes' pin hole leak, but please use the straight clay pipes exclusive model as much as possible. Certain repair is possible. In order to install this p
Purpose
Repairing of leakage of threaded joints such as tee, elbow, socket, etc. and pinhole leak in the straight tube portion as well.To stop leakage in each fluid pipes such as water, hot water, oil and steam .
Heat-Resistant Temperature (deg C)
-30 - 130
Dimension W (mm)
84
Compatible Flaw Length
About 20 mm
Compatible Wrench
Hex wrench 6 mm
Material (metal)
(Covering) /ductile cast iron (FCD450)
Material (bolt)
Chromium-molybdenum steel (SCN435)
TRUSCO Part Number
297-2638
Usage
[Joint leak repair] 1/Clean the part you repair with a wire brush. Please use a saw etc to clean the deposits such as rust and finish the step portion at a right angle.Finally, wipe it off completely with a clean rag. 2/Above the pipe and joints' s
Chemical Resistance
((but not high octane) gasoline, ammonia water, fuel oil, ethanol, ethylene glycol, caustic soda) (hydrochloric acid, sulfuric acid (20% and room temperature), B C heavy oil) X (toluene, acetone, MEK)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
First aid of piping
5
From Japan
On 2017-07-26 17:27:09
It is useful for emergency measures of steam pipes and water pipes. It is said that there is also internal rubber packing as a replacement part, so it will be appreciated that it will be convenient to be able to purchase even in monotaro like people.
This review is about item#9389116.
Crack repair of piping
5
From Japan
On 2014-02-21 15:03:53
It's OK
This review is about item#09389152.