Buy more than* S$200* and get FREE SHIPPING

  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section

Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section S 65A

5.00 (2)
Item.#
09389161
Mfr.#
S 65A
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Butt connection of pipes ,connection of joints not possible
Pressure Resistance (MPa)
2
Dimensions D3 (phi mm)
76
Dimension W (mm)
172
Compatible Flaw Length
About 30mm
Compatible Wrench
Allen wrench 10mm
Material (metal)
(Cover) / ductile cast iron (FCD450)
Material (bolt)
Chromium-molybdenum steel (SCM435)
Compatible
Water, hot water, oil, steam
Material (packing)
Special heat-resistant agent in the high nitrile rubber
Caution
Butting connection of pipes ,connection of joints not possible. You can repair the straight clay pipes' pin hole leak, but please use the straight clay pipes exclusive model as much as possible. Certain repair is possible. In order to install this pressur
Purpose
Repairing of leakage of threaded joints such as tee, elbow, socket, etc. and pinhole leak in the straight tube portion as well.To stop leakage in each fluid pipes such as water, hot water, oil and steam .
Heat-Resistant Temperature (deg C)
-30 to 130
Accessories
Allen wrench pipe handle
Dimension l (mm)
20
Dimention D2 (phi mm)
120
Dimention D1 (phimm)
92
Dimensions L (mm)
70
Dimensions D4 (mm)
108
Usage
[Joint leak repair] 1/Clean the part you repair with a wire brush. Please use a saw etc to clean the deposits such as rust and finish the step portion at a right angle.Finally, wipe it off completely with a clean rag. 2/Above the pipe and joints’ step, p
Chemical Resistance
GOOD ((except for high-octane), aqueous ammonia, A heavy oil, ethanol, ethylene glycol, caustic source oder petrol phosphorus) OK (hydrochloric acid, sulfuric acid (20% at room temperature), BC heavy oil)
x (toluene, acetone MEK)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
First aid of piping
5
From Japan
On 2017-07-26 17:27:09
It is useful for emergency measures of steam pipes and water pipes. It is said that there is also internal rubber packing as a replacement part, so it will be appreciated that it will be convenient to be able to purchase even in monotaro like people.
This review is about item#9389116.
Crack repair of piping
5
From Japan
On 2014-02-21 15:03:53
It's OK
This review is about item#09389152.